1-Hook Robe Hook in Matte Black
Components™ 1-Hook Robe Hook in Matte Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Components™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Origin:
- Global
- Overall Height:
- 1 in
- Overall Length:
- 4 in
- Overall Width:
- 2-3/8 in
- Product Type:
- Robe Hook
- Projection:
- 4 in
- Style:
- Modern
- Width:
- 2-3/8 in
- cUPC Certified:
- Yes