1.5 gpm Widespread Bidet Faucet with Double-Handle in Vibrant Titanium

You last purchased this on
 
KOHLER

Composed® 1.5 gpm Widespread Bidet Faucet with Double-Handle in Vibrant Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Composed® 1.5 gpm Widespread Bidet Faucet with Double-Handle in Vibrant Titanium

  • Fast #
  • Part #K73077-4-TT
  • Item #7182286
  • Manufacturer Part #73077-4-TT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Titanium Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Swivel spray aerator
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Two lever handles offer separate control of hot and cold water
  • Coordinates with faucets and accessories in the Composed® collection
  • Handles pre assembled on valves to simplify installation
  • Includes metal pop-up drain with tailpiece and overflow
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
HVAC
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Composed®
Color Finish Category:
Silver Tones
Color Finish Name:
Titanium
Faucet Center Size:
5-1/2 in
Faucet Connection Size:
5/8 in
Faucet Height:
5-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Steel
Handle Type:
Lever
Height:
5-3/8 in
IAPMO Listed -:
No
Length:
5-3/8 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No
Width:
11-1/2 in