Kohler

Composed® 18 in. Towel Bar in Polished Chrome

Part #K73141-CP  |  Manufacturer Part #73141-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with faucets and accessories in the Composed® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Composed®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Width: 3 in