KOHLER

Composed® 24 in. Towel Bar in Titanium

Part #K73144-TT  |  Manufacturer Part #73144-TT

Color/Finish:
Titanium

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double bar provides additional storage in bathroom space
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with faucets and accessories in the Composed® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Composed®

Color Finish: Titanium

Color Finish Category: Stainless Steel

Depth: 5-3/4 in

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 2

Projection: 5-3/4 in

Width: 5-3/4 in