Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Composed® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K103C36-SANA-CP
  • Item #7845695
  • Manufacturer Part #103C36-SANA-CP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Composed® Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Below-counter valving reduces the faucet footprint
  • Design-forward aesthetic for commercial bathroom spaces
  • Kinesis technology with concealed sensor allows for a cleanaesthetic and provides extraordinarily accurate and reliableactuation in varying installation environments
  • 18-in (457 mm) stainless steel braided flexible supply hose foreasy installation
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • Requires K-13480 single or K-13481 multiple AC adapter unit
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Includes grid drain
  • 5-13/16-in (148 mm) spout reach
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Compression
Deck Height:
1-1/8 in
Deck Plate Included:
No
Depth:
5-13/16 in
Drain Included:
Yes
EPA Compliant:
Yes
FM Approved:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/2 in
Faucet Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Part Type:
Sensor
Faucet Valve Type:
Solenoid
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
5-1/2 in
Hose Included:
Yes
Hose Length:
18 in
IAPMO Listed -:
No
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/4 in
MA Approved -:
No
Maximum Deck Thickness:
1-1/8 in
Mount Type:
Deck
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Overall Depth:
5-13/16 in
Overall Height:
5-1/2 in
Overall Length:
5-13/16 in
Overall Width:
2 in
Power Source:
Plug-in
Pressure - Maximum:
60 psi
Scald Guard:
No
Spout Height:
4-7/8 in
Spout Reach:
5-13/16 in
Spout Type:
Low Arc
Spray Type:
Aerated
Style:
Contemporary
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Valve Type:
Solenoid Valve
Vandal Resistant:
Yes
Volts:
120/240V
WaterSense Labeled:
No
Weight:
6 lb
Width:
2 in
cUPC Certified:
Yes