KOHLER

Composed® Horizontal Bidet Faucet in Polished Chrome

Part #K73176-4-CP  |  Manufacturer Part #73176-4-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single lever handle
  • Swivel spray aerator
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Temperature memory allows faucet to be turned on and off at any temperature setting
  • Includes pop-up drain with 1-1/4" metal tailpiece
  • Flow rate: 1.5 gpm
  • Coordinates with faucets and accessories in the Composed® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Bidet Type: Horizontal

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Composed®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 4-11/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Lever

Height: 4-11/16 in

IAPMO Listed: No

Length: 7-5/8 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Spout Height: 4-1/4 in

Spout Reach: 4-5/8 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No

Width: 2-13/16 in