Composed® Lever Handle Assembly in Polished Chrome

Part #K1249174-CP  |  Item #7311562  |  Manufacturer Part #1249174-CP

$ 39.65 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Residential

Collection: Composed®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Trim Only: No

WaterSense Labeled: No