Kohler Composed® Two Handle Roman Tub Faucet in Titanium

K73081-3-TT

Manufacturer Part #: 73081-3-TT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Flow rate: 12 gpm
  • Coordinates with faucets and accessories in the Composed® collection

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Composed®
Color Finish
Titanium
Color Finish Category
Silver Tones
Faucet Height
6-7/16 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
12 gpm
Handle Type
Cross
Height
6-7/16 in
IAPMO Listed
No
Length
10-7/16 in
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
5-3/4 in
Spout Reach
8-1/4 in
Trim Only
No
Tub Spout Reach
8-1/4 in
WaterSense Labeled
No
Width
11-1/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday