16-1/4 x 16-1/4 in. Round Vessel Mount Bathroom Sink in Serpentine Bronze™

You last purchased this on
 
KOHLER

Conical Bell® 16-1/4 x 16-1/4 in. Round Vessel Mount Bathroom Sink in Serpentine Bronze™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Conical Bell® 16-1/4 x 16-1/4 in. Round Vessel Mount Bathroom Sink in Serpentine Bronze™

  • Fast #
  • Part #K14223-SP-G9
  • Item #1689210
  • Manufacturer Part #14223-SP-G9
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Serpentine Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Round bowl like basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Decorated with a sea life pattern on sandbar background
  • With overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Conical Bell®
Color Finish Category:
Bronze Tones
Color Finish Name:
Serpentine Bronze™
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
16-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15-7/8 in x 15-7/8 in
Sink Depth:
6-3/8 in
Sink Installation Type:
Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
16-1/4 in