12 in. Grab Bar in Brushed Stainless

You last purchased this on
 
KOHLER

Contemporary 12 in. Grab Bar in Brushed Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Contemporary 12 in. Grab Bar in Brushed Stainless

  • Fast #
  • Part #K14560-BS
  • Item #3105622
  • Manufacturer Part #14560-BS
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Lifetime limited warranty
  • Premium metal construction for durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless
Diameter:
1-1/4 in
Height:
2-13/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Metal
Mount Type:
Wall
Width:
2-3/4 in