Kohler Contemporary 42 in. Grab Bar in Vibrant Brushed Nickel

K14565-BN

Manufacturer Part #: 14565-BN

Color/Finish

(Pricing is for Vibrant® Brushed Nickel)

$154.14

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Template included for easy installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Collection
Contemporary
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
Height
2-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
42 in
Material
Metal
Mount Type
Wall
Width
2-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday