0 items

Kohler Contemporary Round Bottle Trap

K9033

Color Finish

Starting at $120.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contemporary design offers an attractive alternative to traditional P-trap fittings
  • Includes 12" extension tube
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass
  • Trap eye is removable for easy cleaning

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
End Connection 2
Slip Fit
End Connections
Slip Fit
GSA Approved
No
Height
5-1/8 in
IAPMO Listed
No
Inside Diameter
1-1/4 in
Length
14-3/8 in
Material
Brass
NSF Certified
No
Width
5 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday