Kohler Contemporary Single Function Rain Showerhead

K13688-G

Manufacturer Part #: 13688-G-CP

Color/Finish

Starting at $369.40

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1.75 gpm (gallons per minute) flow rate.
  • 1/2-inch NPT connection.
  • Katalyst® Spray Technology with air induction ball joint.
  • MasterClean™ spray face with translucent nozzles is easy to clean.
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning.
  • Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth.
  • Optimized spray face for maximum performance.
  • Requires K-7392, K-7394, or K-7396 shower arm (sold separately).
  • Single-function Rain showerhead.
  • Superior spray performance with Katalyst air-induction spray technology delivers a luxurious and drenching "rain" experience.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-7392, K-7394 and K-7396 Shower Arms
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Contemporary
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
NPT
End Connections
NPT
Faucet Material
Brass
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
2-13/16 in
IAPMO Listed
Yes
Length
8 in
Material
Brass
NSF Certified
No
Shape
Round
Shower Arm Reach
8 in
Showerhead Flow Rate
1.75
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
Yes
Width
8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday