Kohler Contemporary Single Function Rain Showerhead in Polished Chrome

K45201

Manufacturer Part #: 45201-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2 gpm
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-7392, K-7394 and K-7396 Showerarms
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Contemporary
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
NPT
End Connections
NPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
No
Length
8 in
Material
Brass
NSF Certified
No
Shape
Round
Shower Arm Reach
8 in
Showerhead Flow Rate
2.0
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday