3-1/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

3-1/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3-1/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Polished Nickel

  • Fast #
  • Part #K1895-C-SN
  • Item #3030362
  • Manufacturer Part #1895-C-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • May be installed in pre-drilled sink holes or surfaces up to 2" thickness
  • Holds up to 16 oz. of soap or lotion refillable from top
  • Coordinates with Contemporary faucet collections
  • Clamshell packed
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
IAPMO Listed -:
No
Length:
3-7/16 in
Material:
Brass
Spout Height:
3-1/16 in
Spout Reach:
3-7/16 in