Kohler Converge® 2.5 gpm 3-Function Showerhead and Handshower Combo Set

K30364

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced spray engine provides three alternate experiences: full coverage, Infinity Spray, and one combination spray
  • Brass ball joint for installation and reliability
  • Easy mode-change button cycles through spray functions
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Includes 60-inch MasterShower® hose
  • Includes 7-1/2-inch shower arm
  • Infinity Spray provides three showering experiences in one spray: complete cleanse, refreshing massage, and delicate rinse
  • Metal hose with metal cones for durability and reliability
  • Uniquely integrated showerhead and handshower combination

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Converge®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Cord Length
5 ft
Depth
8-15/16 in
Diameter
6 in
End Connection 1
NPT
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
11-3/4 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Handle Material
Metal
Height
11-3/4 in
IAPMO Listed
No
Length
60 in
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number Of Pieces
3 Piece
Origin
Global
Shape
Round
Showerhead Function
3
Spray Type
Combination, Full Coverage, Infinity Spray
Trim Only
No
Type
Showerhead and Handshower Combo Set
WaterSense Labeled
No
Weight
3-9/50
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday