Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
KOHLER

Converge® Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Converge® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K30363-M-CP
  • Item #7533499
  • Manufacturer Part #30363-M-CP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Advanced spray engine provides five alternate experiences: full coverage, Silk Spray, Infinity Spray, and two combination sprays
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Uniquely integrated showerhead and handshower combination
  • Brass ball joint for installation and reliability
  • Easy mode-change button cycles through spray functions
  • Metal hose with metal cones for durability and reliability
  • Infinity Spray provides three showering experiences in one spray: complete cleanse, refreshing massage, and delicate rinse
  • Silk Spray releases a dense, luxurious spray ideal for rinsing
  • Includes 7-1/2-inch shower arm
  • Includes 60-inch MasterShower® hose
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Converge®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Cord Length:
5 ft
Depth:
9-1/8 in
Diameter:
7-1/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
12 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Type:
Handshower
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Length:
12 in
NSF Certified:
No
Number of Pieces:
3 Piece
Origin:
Global
Pause Control:
No
Pressure - Maximum:
80 psi
Shape:
Rectangular
Showerhead Function:
Multi
Spray Type:
Silk Spray, Infinity Spray, Full Coverage, Combination
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
3-2/5 lb