Multi Function Hand Shower in Vibrant Brushed Nickel
Converge® Multi Function Hand Shower in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced spray engine provides 3 alternate experiences with a full coverage spray, an infinity spray, and a combination spray
- Full coverage spray produces an encompassing spray ideal for everyday use
- Uniquely integrated showerhead and hand shower combination
- Includes 60" master shower hose, 7.5" shower arm and flange for complete product solution and ease of installation
- Easy mode-change button cycles through spray functions
- Brass ball joint
- Infinity Spray provides 3 showering experiences in 1 spray: complete cleanse, refreshing massage, and delicate rinse
- Silk Spray releases a dense, luxurious spray ideal for rinsing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Converge®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 6 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-3/4 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 11-3/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Showerhead and Hand Shower Combo
- Showerhead Function:
- Multi
- Spray Type:
- Infinity Spray, Full Coverage, Combination
- Trim Only:
- No
- WaterSense Labeled:
- Yes