1-5/8 in. Deckmount Valve Converter Kit for Kohler K-15708 Valve System

You last purchased this on
 
KOHLER

Coralais® 1-5/8 in. Deckmount Valve Converter Kit for Kohler K-15708 Valve System

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® 1-5/8 in. Deckmount Valve Converter Kit for Kohler K-15708 Valve System

  • Fast #
  • Part #K299-K-NA
  • Item #1197698
  • Manufacturer Part #299-K-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Coralais® Kohler® K-15708-K/-KR valves
  • Requires Certification

Specifications

Brand Model Compatibility:
K-15708-K/-KR Coralais Valve
Collection:
Coralais®
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-5/8 in
NSF Certified:
No
WaterSense Labeled:
No
Width:
1-5/16 in