KOHLER

Coralais® 1-Hole Kitchen Faucet with Single Lever Handle and 5-3/4 in. Spout Height in Polished Chrome

Part #K15175-TL-CP  |  Manufacturer Part #15175-TL-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This faucet features a swing spout to accommodate pots and pans, while a single lever handle and one piece ceramic valve offer precise water temperature and volume control
  • Flexible supply lines provide an easy, fast installation
  • 3/8" fitting on hoses fastens directly to stops for convenient hookup
  • Low flow aerator option available (please see latest price book)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: [Flexible, OD Tube]

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Metal

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 5-3/4 in

Spout Reach: 10 in

Spout Type: Low Arc

Trim Only: No

Width: 2 in