1.5 gpm Single Loop Handle Deckmount Kitchen Sink Faucet Swing Spout 3/8 in. Compression Connection in Polished Chrome
Coralais® 1.5 gpm Single Loop Handle Deckmount Kitchen Sink Faucet Swing Spout 3/8 in. Compression Connection in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing spout offers increased clearance for filling pots and cleaning
- Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
- Single loop handle is simple to use and makes adjusting water temperature easy
- Flow rate: 2.2 gpm at 60 psi
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Flow rate: 1.5 gpm at 60 psi
- High-temperature limit setting for added safety
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 10 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Trim Only:
- No
- Width:
- 12 in