1.5 gpm Tub and Shower Mixer Showerhead in Brushed Chrome

You last purchased this on
 
KOHLER

Coralais® 1.5 gpm Tub and Shower Mixer Showerhead in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® 1.5 gpm Tub and Shower Mixer Showerhead in Brushed Chrome

  • Fast #
  • Part #KT15601-4SH-G
  • Item #4306543
  • Manufacturer Part #T15601-4SH-G
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 4 7/8"
  • Showerhead flow rate: 1.5 gpm
  • Trim only
  • Solid brass construction, exposed pop-up drain without overflow
  • Required Accessories: Rough-in Valve: K-304-KS-NA
  • Handle Type: Lever
  • Diverter spout with 1/2" slip fit connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Faucet Connection:
Slip
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed -:
No
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Spout Reach:
4-7/8 in
Spout Type:
Diverter
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-1/2 in