KOHLER

Coralais® 1.5 gpm Wall Mount Pressure Balance Shower Valve Trim with Single Lever Handle in Brushed Chrome

Part #KTS15611-4H-G  |  Manufacturer Part #TS15611-4H-G

Color/Finish:
Brushed Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This new Kohler® K-TS15611-4H trim replaces the existing Kohler® K-T15611-4H trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes single-function 1.5 gpm showerhead
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes showerarm with flange
  • Coordinates with Coralais® faucets and accessories

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Coralais®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Depth: 6-5/16 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 4-1/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 4-1/8 in

IAPMO Listed: No

Length: 6-5/16 in

Material: Metal

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Length: 6-5/16 in

Overall Width: 6-1/2 in

Shower Arm Reach: 6-5/16 in

Showerhead Flow Rate: 1.5

Showerhead Function: Single

Trim Only: Yes

WaterSense Labeled: Yes

Width: 6-1/2 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Coralais® 1.5 gpm Wall Mount Pressure Balance Shower Valve Trim with Single Lever Handle in Brushed Chrome