0 items

Kohler Coralais® 1.5 gpm Single Loop Handle Deckmount Kitchen Sink Faucet Swing Spout 3/8 in. Flexible Connection in Polished Chrome

K15173-FL-CP

Color Finish

(Pricing is for Polished Chrome)

$131.38

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
  • High-temperature limit setting for added safety
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • Single loop handle is simple to use and makes adjusting water temperature easy
  • Swing spout offers increased clearance for filling pots and cleaning
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M, ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
Loop
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
6 in
Spout Reach
10 in
Spout Swivel
360°
Spout Type
Swing
Trim Only
No
Width
8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday