Single Function Showerhead in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® Single Function Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K11637-G-CP
  • Item #4835976
  • Manufacturer Part #11637-G-CP
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow rate: 1.75 gpm
  • Sprayface with flexible nozzles resists hard water buildup and is easy to clean
  • Single-function showerhead delivers a full and consistent spray regardless of water pressure
  • Coordinates with Coralais® faucets and accessories
  • Showerarm and flange not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
4-9/16 in
IAPMO Listed -:
No
Length:
3-15/16 in
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
3-15/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes