2 gpm Shower Valve Trim with Single Lever Handle and Showerhead in Polished Chrome
Coralais® 2 gpm Shower Valve Trim with Single Lever Handle and Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- This new Kohler® K-TS15611-4E trim replaces the existing Kohler® K-T15611-4E trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Includes showerarm with flange
- Includes single-function 2 gpm showerhead
- Showerhead features MasterClean™ sprayface for easy cleaning
- Includes faceplate with ADA compliant metal lever handle
- Single handle controls both on/off activation and temperature setting
- Coordinates with Coralais® faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-5/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/8 in
- IAPMO Listed -:
- No
- Length:
- 6-5/16 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Length:
- 6-5/16 in
- Overall Width:
- 6-1/2 in
- Pressure - Maximum:
- 80 psi
- Shower Arm Reach:
- 6-5/16 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in