Coralais® 2-Hole Deckmount Centerset Lavatory Faucet with Single Lever Handle in Polished Chrome

Part #KP15199-P-CP  |  Item #1789528  |  Manufacturer Part #P15199-P-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For installation on 4" centers
  • Red and blue index washers
  • Ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • KOHLER finishes resist corrosion and tarnishing
  • Ground joint connections

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Center Size: 4 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 2-3/4 in

Spout Reach: 4-1/4 in

Spout Type: Low Arc

Trim Only: No

WaterSense Labeled: Yes

Width: 3-5/8 in