2-Hole Kitchen Faucet with Single Lever Handle and Sidespray and 5 in. Spout Height in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® 2-Hole Kitchen Faucet with Single Lever Handle and Sidespray and 5 in. Spout Height in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® 2-Hole Kitchen Faucet with Single Lever Handle and Sidespray and 5 in. Spout Height in Polished Chrome

  • Fast #
  • Part #KP15176-P-CP
  • Item #1396075
  • Manufacturer Part #P15176-P-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-piece ceramic valve resists debris and hard water buildup
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Single lever handle meets ADA requirements
  • Project pack for job business only
  • All-metal construction ensures durability and longer life
  • Temperature memory enables water to be turned on/off at any temperature setting
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
Compression, OD Tube
Faucet Connection Size:
3/8 in
Faucet Height:
7-5/8 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
5-1/8 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
Low Arc
Trim Only:
No
Width:
8 in