Coralais® 2.2 gpm 3-Hole Single Lever Handle Kitchen Faucet in Polished Chrome

Part #KP15171-P-CP  |  Item #678080  |  Manufacturer Part #P15171-P-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The single control handle easily adjusts volume and temperature and a high temperature limit stop makes it easy to preset a comfortable temperature
  • Washerless ceramic disc valves resists wear and debris for precise water control
  • Even installation is easy with the flexible supply hoses
  • Temperature memory retains desired water temperature
  • Fitting 3/8" on hoses fastens directly to stops for faster hookup
  • Project pack for job business only

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Center Size: 4 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Metal

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 5-1/8 in

Spout Reach: 8-1/2 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No

Width: 8 in