KOHLER

Coralais® 2.2 gpm Double Lever Handle Bar Faucet with 4 in. Reach in Polished Chrome

Part #K15275-CP  |  Manufacturer Part #15275-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For installation on 4" centers
  • Quarter turn water control
  • Acrylic handles
  • Color/Finish: Polished Chrome

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Flow Rate: 2.2 gpm

Handle Type: Knob

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 8 in

Spout Reach: 4 in

Spout Type: [Gooseneck, High Arc]

Trim Only: No

WaterSense Labeled: No