KOHLER

Coralais® 3-Hole Deckmount Centerset Commercial Bathroom Sink Faucet with Pop-Up Drain and Single Lever Handle in Polished Chrome

Part #K15583-5P-CP  |  Manufacturer Part #15583-5P-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For installation on 4" centers
  • 5 3/4" vandal resistant lever handle
  • 0.5 gpm spray
  • Ground joint connections
  • Red/blue plug buttons
  • High temperature limit stop
  • Less drain and lift rod
  • Color/Finish: Polished Chrome

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 4 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2-3/4 in

Spout Reach: 4-1/4 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Width: 6 in