3-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome and 5-1/8 in. Spout Height

You last purchased this on
 
KOHLER

Coralais® 3-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome and 5-1/8 in. Spout Height

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® 3-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome and 5-1/8 in. Spout Height

  • Fast #
  • Part #KP15171-XF-CP
  • Item #1916573
  • Manufacturer Part #P15171-XF-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contemporary/transitional styling fits with many decorating schemes
  • Temperature memory retains desired water temperature
  • Flexible supply lines for simplified installation
  • Project pack for job business only
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Ceramic disc valves enables precise water control and resists wear and debris
  • Fitting 3/8" on hoses fastens directly to stops for convenient hookup
  • Single-control handle adjusts water volume and temperature for easy operation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
Flexible
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
5-1/8 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No
Width:
8 in