Kohler

Coralais® 3-Hole Kitchen Faucet with Single Lever Handle, Sidespray and 5 in. Spout Height in Polished Chrome

Part #KP15173-P-CP  |  Manufacturer Part #P15173-P-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-control handle meets ADA requirements
  • One-piece ceramic valve resists debris and hard water buildup
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Temperature memory enables water to be turned on/off at any temperature setting
  • For installation on 8" centers
  • All-metal construction ensures durability and longer life
  • Project pack for job business only

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M, ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Metal

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 6-7/8 in

Spout Reach: 8-1/2 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No

Width: 8 in