KOHLER

Coralais® 3-Hole Kitchen Faucet with Single Loop Handle and 5-3/4 in. Spout Height in Polished Chrome

Part #KP15171-TL-CP  |  Manufacturer Part #P15171-TL-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece ceramic valve resists debris and hard water buildup
  • Spout reach: 10"
  • Ground joint connections
  • Flow Rate: 2.2 GPM
  • Ground joint connections

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 5-3/4 in

Spout Reach: 10 in

Spout Swivel: 360°

Spout Type: [Swivel, Low Arc]

Trim Only: No

Width: 8 in