KOHLER

Coralais® 30 in. Towel Bar in Polished Chrome

Part #K13432-CP  |  Manufacturer Part #13432-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coralais
  • Premium metal construction for durability and reliability
  • Easy to install template included

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Length: 30 in

Material: Metal

Width: 3-5/8 in