KOHLER

Coralais® 4-7/8 in. Diverter Bath Spout with NPT Connection Brushed Chrome

Part #K15136-G  |  Manufacturer Part #15136-G

Color/Finish:
Brushed Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub spout with diverter
  • Wall-mount installation
  • Fluid design lines for easy cleaning
  • Premium material construction ensures durability and reliability

Specifications

CEC Compliant: For Sale in CA

Collection: Coralais®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 4-5/8 in

Material: Premium Metal

NSF Certified: No

Spout Reach: 4-7/8 in

Spout Type: Diverter

WaterSense Labeled: No

Width: 2-1/2 in