Tub Spout in Vibrant Polished Brass
Coralais® Tub Spout in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- Fluid design lines for easy cleaning
- Tub spout less diverter
- Premium material construction ensures durability and reliability
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-7/8 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in