Kohler

Coralais® 4-Hole Kitchen Faucet with Single Lever Handle, Sidespray and 5-3/4 in. Spout Height in Polished Chrome

Part #KP15172-PT-CP  |  Manufacturer Part #P15172-PT-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The single control handle easily adjusts volume and temperature and a high temperature limit stop makes it easy to preset a comfortable temperature
  • Washerless ceramic disc valving resists wear and debris for precise water control
  • Even installation is easy with the flexible supply hoses

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Flexible, OD Tube

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Metal

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass, Metal

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 5-3/4 in

Spout Reach: 10 in

Spout Type: Low Arc

Trim Only: No

Width: 8 in