Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K15182-4RA-G
  • Item #7170014
  • Manufacturer Part #15182-4RA-G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
  • Material: Metal
  • Single-handle centerset faucet for 4" centers
  • Flow rate: 1.2 gpm
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Metal pop-up drain with lift rod and tailpiece
  • Red/blue indexing on handles
  • Pre-assembled handle and flexible supply hoses simplify installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset/Minispread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Deck Plate Included:
No
Drain Included:
No
EPA Compliant:
Yes
Faucet Center Size:
4 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
6-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-9/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Pressure - High:
60
Spout Height:
2-15/16 in
Spout Reach:
4-9/16 in
Spout Type:
Stationary
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6 in