Kohler Coralais® 6-3/8 in. 1.2 gpm 2-Hole Centerset Lavatory Faucet with Single Lever Handle

K15182-4RA

Color Finish

Starting at $127.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
  • Flow rate: 1.2 gpm
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Material: Metal
  • Metal pop-up drain with lift rod and tailpiece
  • Pre-assembled handle and flexible supply hoses simplify installation
  • Project pack 6 per case
  • Red/blue indexing on handles
  • Single-handle centerset faucet for 4" centers

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm @ 60 psi
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
6-3/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
6-1/2 in
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Power Source
Electric
Spout Height
2-15/16 in
Spout Reach
4-9/16 in
Spout Type
Stationary
Trim Only
No
WaterSense Labeled
Yes
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday