Diverter Tub Spout in Vibrant Polished Brass
Coralais® Diverter Tub Spout in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- Solid brass construction and exposed pop-up drain without overflow
- Tub spout with diverter
- Premium material construction ensures durability and reliability
- Fluid design lines for easy cleaning
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- IPS
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3 in
- Spout Reach:
- 8 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No