Bath and Shower Trim Set with Single Lever Handle and Slip-Fit Spout in Brushed Chrome
Coralais® Bath and Shower Trim Set with Single Lever Handle and Slip-Fit Spout in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washerless ceramic disc valving
- All metal construction and the scratch, corrosion and tarnish resistant finish
- Trim only
- NPT diverter spout
- Trim only, requires valve to complete
- All-metal construction ensures durability and longer life
- Ergonomic lever handle for ease of operation
- Single lever handle is ADA compliant
- Less showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in