Bath or Shower Trim Set in Polished Chrome (Less Valve)

This product has been replaced by

KOHLER Polished Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TS15601-4E-CP
You last purchased this on
 
KOHLER

Coralais® Bath or Shower Trim Set in Polished Chrome (Less Valve)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TS15601-4E-CP
KOHLER

Coralais® Bath or Shower Trim Set in Polished Chrome (Less Valve)

  • Fast #
  • Part #KT15601-4E-CP
  • Item #4306465
  • Manufacturer Part #T15601-4E-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 4 7/8"
  • Showerhead flow rate: 2.0 gpm
  • Trim only
  • Solid brass construction, exposed pop-up drain without overflow
  • Required Accessories: Rough-in Valve: K-304-KS-NA
  • Handle Type: Lever
  • Diverter spout with 1/2" NPT connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Flow Rate:
2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed -:
No
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Spout Reach:
4-7/8 in
Spout Type:
Diverter
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-1/2 in