Bath or Shower Trim Set in Polished Chrome (Less Valve)
This product has been replaced by
Manufacturer Part #TS15601-4G-CP
Coralais® Bath or Shower Trim Set in Polished Chrome (Less Valve)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 4 7/8"
- Showerhead flow rate: 1.75 gpm
- Trim only
- Solid brass construction, exposed pop-up drain without overflow
- Required Accessories: Rough-in Valve: K-304-KS-NA
- Handle Type: Lever
- Diverter spout with 1/2" NPT connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in