Classic Diverter Bath Spout with Slip-Fit Connection Brushed Chrome
Coralais® Classic Diverter Bath Spout with Slip-Fit Connection Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with the Coralais® collection of faucets and accessories
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Diverter spout with slip-fit connection
- Slip-fit connection: 1/2"
- Premium material construction ensures durability and reliability
- Diverter spout 4-5/8" with slip-fit connection
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in