Coralais® Deckmount Centerset Bathroom Sink Faucet with Pop-Up and Double Lever Handle in Polished Chrome

Part #K15241-X4-CP  |  Item #1916592  |  Manufacturer Part #15241-X4-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For 4" centers
  • Spout reach: 4 1/4"
  • Aerator
  • Metal pop-up drain with 1 1/4" tailpiece
  • Porcelain Lever handles (Product shown with cross handles)
  • Flow rate: 2.2 gpm @ 60 psi
  • Color/Finish: Polished Chrome

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 3-5/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Spout Height: 2-3/4 in

Spout Reach: 4-1/4 in

Spout Type: Standard

Trim Only: No

WaterSense Labeled: Yes

Width: 11-1/8 in