Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Coralais® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
- Material: Metal
- Two lever handle centerset faucet for 4" centers
- Flow rate: 1.2 gpm
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Plastic pop-up drain with lift rod and tailpiece
- Red/blue indexing on handles
- Pre-assembled handles simplify installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 2-9/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-7/16 in
- Maximum Deck Thickness:
- 1-1/8 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Number of Pieces:
- 1 Piece
- Spout Height:
- 2-13/16 in
- Spout Reach:
- 4-7/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-3/16 in