Kohler Coralais® Double Lever Handle Deckmount Bath Faucet Trim in Polished Chrome

KP15294-4-CP

Manufacturer Part #: P15294-4-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Convenience, quality and style at a competitive price
  • For rim-mount faucet installation
  • Cast brass spout
  • Brass valve bodies are time-tested and durable
  • Quarter-turn washerless ceramic disc valves resists debris and hard water buildup
  • High-flow valve quickly fills bath
  • Lever handle
  • Finish resists scratches, corrosion and tarnishing
  • Trim only: Requires valve to complete installation
  • Project pack for job business only

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-7/8 in
Length
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday