Kohler Coralais® Handle Kit in Brushed Chrome

K1046987-G

Manufacturer Part #: 1046987-G

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Coralais®
Faucet Part Type
Handle Kit
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday