Coralais® Pressure Balancing Bath and Shower Faucet with Single Lever Handle and Diverter Spout in Brushed Chrome

Part #KT15603-4S-G  |  Item #1852721  |  Manufacturer Part #T15603-4S-G

Color/Finish:
Brushed Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Spout reach: 4 7/8"
  • Slip-fit spout
  • 1/2" NPT connection
  • 3-way relaxing showerhead, arm & flange
  • Handle Type: Lever
  • Required accessories: Rough-in valve: K304-K (-KS)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Collection: Coralais®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Faucet Connection: Slip

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 72 in

IAPMO Listed: Yes

Length: 7-14/25 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 7-14/25 in

Spout Reach: 4-7/8 in

Spout Type: Diverter

Trim Only: Yes

WaterSense Labeled: No

Width: 6-1/2 in